Beli emergency button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    63%
    Mulai

    Rp399.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  2. LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp27.900

    LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Red
  3. AS ONE Emergency stop button for tubing pump
    Mulai

    Rp2.699.900

    AS ONE Emergency stop button for tubing pump
    Deskripsi:
    This is a push-button type emergency stop button.
    atribut:
    • AS ONE Part Number: 4-4488-12
    • Cable Length (m): 1.5
  4. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  5. EATON Emergency Button C22 Series
    Mulai

    Rp1.699.900

    EATON Emergency Button C22 Series
    atribut:
    • Supply Current (A): 4
    • Head Shape: Mushroom shape
    • Type of Sign: Panel mounting
    • Protection Class: IP67, IP69
    • Type of Resetting: Twist reset
    • Voltage (V): 250
  6. Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp219.900

    Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.
    atribut:
    • Bezel Material: Plastic
    • CAP/Operator or Lens Colour: Red
    • Component Name: XA2E
    • Contact Operation: Slow-break
    • Contacts Type And Composition: 1 NC
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XA2
    • Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
    • Fixing Hole Diameter (mm): 22
    • Mechanical Durability (cycles): 100000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Red mushroom Ø 40mm
    • Positive Opening: With NC contact
    • Product Range: Easy Harmony XA2
    • Product or Component Type: Complete emergency switching off push-button
    • Reset: Push-pull
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Push-pull
  7. Non Brand Jerry Can (Jerigen)
    33%
    Mulai

    Rp98.900

    Non Brand Jerry Can (Jerigen)
    Deskripsi:
    Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
  8. CIC Emergency Push Button
    Mulai

    Rp25.900

    CIC Emergency Push Button
    Deskripsi:
    - Fungsi sebagai pengontrol keadaan darurat, - Tersedia 2 macam tipe untuk pemakaian yang beragam, - Warna Merah.
    atribut:
    • Current (A): 30
  9. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  10. OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp1.199.900

    OMRON Push Button Switch Emergency Stop Control Box Built-in Set (ɸ22/ɸ25) A22E (Saklar Tombol/Saklar Tekan)
    atribut:
    • Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
    • PTI (Proof Tracking Index): 175
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Ambient Relative Humidity (RH): 35 to 85
    • Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 300,000 times or more (once set or reset)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Light Source: LED
    • Mechanical Durability: 300,000 times or more (once set or reset)
    • Protection Class: IP65 (oil resistant type)
    • Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
    • Storage Temperature (°C): -40 to +70 (with no icing or condensation)
    • Type: Non-illuminated
    • Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
  11. Fort Emergency Push Button Command Switch (Saklar Tekan)
    Mulai

    Rp27.900

    Fort Emergency Push Button Command Switch (Saklar Tekan)
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Color: Red
  12. HANYOUNG NUX Switch Control (Saklar)
    Mulai

    Rp16.900

    HANYOUNG NUX Switch Control (Saklar)
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 100 or more; Electrical: 10 or more
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 70
    • Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
  13. IDEC Emergency push button switch
    Mulai

    Rp7.599.900

    IDEC Emergency push button switch
    Deskripsi:
    Comes with accessories that can be attached to a Φ22 mounting resin box
  14. IDEC Emergency Push Button Switch AVD Series (Saklar Tekan)
    Mulai

    Rp619.900

    IDEC Emergency Push Button Switch AVD Series (Saklar Tekan)
    atribut:
    • Button Color: Red
    • Button Shape: Large Mushrooms
    • Contact Configuration: 2b
    • Mounting Hole Diameter (mm): 30
    • Operation Method: Push Lock/Turn Reset
Daftar Harga emergency button Terbaru November 2026
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp399.900
LARKIN Push Button Plastic Head Emergency (Saklar Tombol/Saklar Tekan)Rp27.900
IDEC Push Button Emergency AVN3 Series (Saklar Tekan)Rp569.900
AS ONE Emergency stop button for tubing pumpRp2.699.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
Panduit Emergency Stop Button LabelRp1.499.900
IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp299.900
EATON Emergency Button C22 SeriesRp1.699.900
Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)Rp219.900
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait